WD BLK SN8100 NVMe G5 1T

  • Mfr # WDS100T1X0M-00CMT0

  • Zoro # G416286286


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
2400000IOPS
Drive Type
Internal
Storage Capacity
1 TB
Interface
PCI Express NVMe
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T1X0M-00CMT0
Zoro #
G416286286
UPC #
619659220884
Country of Origin
Malaysia

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Random 4KB Write
2400000IOPS
Drive Type
Internal
Storage Capacity
1 TB
Interface
PCI Express NVMe
Random 4KB Read
1600000IOPS
Drive Interface Standard
PCI Express NVMe 5.0 x4
Operating System
Windows 10+
Product Line
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
600 TB
Maximum Sequential Read
14.55-GB/s
Platform Supported
PC
Mean Time Between Failures (MTBF)
199.6 Year
Maximum Sequential Write
10.74-GB/s
Device Supported
Gaming PC, Workstation
Item
Solid State Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.