
WD BLK SN8100 NVMe G5 2T
Mfr # WDS200T1X0M-00CMT0
Zoro # G416286330
product price: $1,221.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Read
2300000IOPS
Maximum Sequential Read
14.55-GB/s
Product Line
Black
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDS200T1X0M-00CMT0
Zoro #
G416286330
UPC #
619659220860
Country of Origin
Malaysia
Dimensions
Length
3.1 in
Width
0.9 in
Height
0.1 in
Details
Random 4KB Read
2300000IOPS
Maximum Sequential Read
14.55-GB/s
Product Line
Black
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Device Supported
Workstation, Gaming PC
Endurance (TBW)
1200 TB
Interface
PCI Express NVMe
Item
Solid State Drive
Storage Capacity
2 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Platform Supported
PC
Operating System
Windows 10+
Random 4KB Write
2400000IOPS
Maximum Sequential Write
13.67-GB/s
Mean Time Between Failures (MTBF)
199.6 Year
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.