Zoro Homepage

Dbl DiaphragmPmp, FNPT, PTFE, 3/4in, 285gpm

  • Mfr # S30B1I2TANS600.

  • Zoro # G1154077


product price: $6,371.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30B1I2TANS600.
Zoro #
G1154077
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Length
16.7 in
Overall Width
19.6 in
Overall Height
35.7 in
Solid Diameter (Maximum)
3/8 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
140 scfm
Air Intake Connection Type
FNPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-35 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ABS Type Approved, CE Certified, EAC, ISO
Pump Operation Type
Air
Inlet/Outlet
3 in
Agency Compliance
ATEX, EN 809
Media Discharge Location
Center, Top
Media Intake Connection Type
FNPT
Flow Rate @ 80 psi
270.1 gpm
Flow Rate @ 20 psi
165.7 gpm
Chemical Compatibility
Antifreeze, Kerosene, Oils, Water
For Use With Potable Systems
No
Air Intake Pressure (Maximum)
125 psi
Flow Rate @ 60 psi
266 gpm
Media Intake Location
Bottom, Center
Flow Rate (Maximum)
285 gpm
Flow Rate @ 40 psi
243.1 gpm
Feet of Head (Maximum)
231 ft
Series Family
S30
Manifold Connection Type
NPT
Media Discharge Connection Type
NPT
NPSHr
5 ft of head
Priming
Self-Priming
Flow Rate @ 100 psi
280 gpm
Wetted Housing Material
Cast Iron

Description

Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.