Zoro Homepage

Dbl DphrmPmp, FNPT, TPV/EPDM, 3/4in, 285gpm

  • Mfr # S30B1S1EANS600.

  • Zoro # G1154427


product price: $12,739.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30B1S1EANS600.
Zoro #
G1154427
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
35.7 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
3/8 in
Overall Length
16.7 in
Overall Width
19.6 in
Media Discharge Connection Size
3 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Intake Connection Type
FNPT
Check Seat Material
EPDM
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Agency Compliance
ATEX, EN 809
Inlet/Outlet
3 in
Standards
ABS Type Approved, CE Certified, EAC, ISO
Media Intake Location
Bottom, Center
NPSHr
5 ft of head
Wetted Housing Material
316 Stainless Steel
Media Discharge Location
Center, Top
Media Discharge Connection Type
FNPT
Flow Rate @ 20 psi
170 gpm
Flow Rate @ 40 psi
110 gpm
Flow Rate @ 50 psi
60 gpm
Flow Rate @ 90 psi
40 gpm
Flow Rate @ 10 psi
110 gpm
Flow Rate @ 60 psi
80 gpm
Manifold Connection Type
NPT
Flow Rate (Maximum)
285 gpm
Flow Rate @ 70 psi
40 gpm
Flow Rate @ 100 psi
70 gpm
Flow Rate @ 15 psi
100 gpm
Series Family
S30
Flow Rate @ 80 psi
70 gpm
Media Intake Connection Type
FNPT
Flow Rate @ 30 psi
70 gpm
Feet of Head (Maximum)
231 ft

Description

Double Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material EPDM, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type FNPT, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.