Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 106 GPM

  • Mfr # S15B1ABWANS000.

  • Zoro # G7484617


product price:  $2,130.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S15B1ABWANS000.
Zoro #
G7484617
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
20-5/16 in
Overall Height
24.8 in
Overall Length
11.8 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
1/4 in
Media Intake Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polyethylene
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-10 Degrees F
Operating Pressure (Maximum)
125 psi
Agency Compliance
ATEX, CE, EAC
Pump Operation Type
Air
Self-Priming Wet
22 9/10 ft
Self-Priming Dry
22 9/10 ft
Standards
ABS Type Approved, CE Certified, EAC, ISO
For Use With
Intermittent/on-demand, Moderately Abrasive Fluids, and Suspended Solids
Inlet/Outlet
1 1/2 in
For Use With Potable Systems
No
Media Intake Location
Bottom, Center
Flow Rate @ 20 psi
53.5 gpm
Air Intake Pressure (Maximum)
125 psi
Series Family
S15
Media Discharge Location
Center, Top
Media Discharge Connection Type
NPT
Feet of Head (Maximum)
289 ft
Flow Rate @ 100 psi
106 gpm
Flow Rate @ 60 psi
94 gpm
Manifold Connection Type
NPT
Flow Rate @ 80 psi
98 gpm
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Flow Rate @ 40 psi
74.3 gpm
Media Intake Connection Type
NPT
Flow Rate (Maximum)
106 gpm
Wetted Housing Material
Aluminum
Priming
Self-Priming

Description

Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 106 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.