Zoro Homepage
This item is Discontinued.
Sandpiper Double Diaphragm Pump, Polypropylene, Air Operated, 14 GPM S05B2P2TPNI000.

Double Diaphragm Pump, Polypropylene, Air Operated, 14 GPM (Discontinued)

  • Mfr # S05B2P2TPNI000.
  • Zoro # G6198236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S05B2P2TPNI000.
Zoro #
G6198236
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1/2 in
Air Inlet Size
1/4 in FNPT
Length
7 1/16 in
Height
11 5/16 in
Width
10 1/8 in
Manufacturers Warranty Length
5 yr
Max. Dia. Solids
1/8 in
Overall Width
10.1 in
Overall Height
10.6 in
Overall Length
7.1 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in
Fluid Connection Size
1/2 in
Media Intake Size
1/2 in
Media Discharge Size
1/2 in
Overall Size
7.1 in x 10.1 in x 10.6 in
Air Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.12 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 14 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.