Fluid End Repair Kit, PTFE , 1 in

  • Mfr # 476.406.654
  • Zoro # G510087758
product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Diaphragm Material
PTFE/Santoprene
Check Ball Material
PTFE
Compatible with Brand
Sandpiper
Media Intake Connection Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476.406.654
Zoro #
G510087758
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
1 in
For Pump Size
1 in

Details

Item
Fluid End Repair Kit
For Use With Mfr. Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Diaphragm Material
PTFE/Santoprene
Check Ball Material
PTFE
Compatible with Brand
Sandpiper
Number of O-Rings
8
Compatible Manufacturer Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Number of Diaphragms
4
Number of Check Balls
4
Number of Seals
4
Compatible with Manufacturer Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible Manufacturer Part Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible with Manufacturer Model No.
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible with Mfr. Model No.
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
For Use with Mfr Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible Pump Manufacturer Part Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible Mfr. Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible with Series
EVOLUTION X SERIES
Diaphragm Shape
Standard
Product Type
Fluid End Repair Kit
Media Intake Pressure - Maximum
125 psi
Diaphragm Reinforcement
Not Reinforced
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
32 Degrees F
Compatible Series
EVOLUTION X SERIES

Description

Fluid End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 812DL6, Compatible with Manufacturer Model Number SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1, Diaphragm Material PTFE/Santoprene, Number of Check Balls 4, Number of Diaphragms 4, Number of O-Rings 8, Number of Seals 4, Valve Type Not Applicable, Product Type Fluid End Repair Kit, Compatible with Brand Sandpiper, Media Intake Connection Size 1 in, Standards Not Applicable

Ratings & reviews