Zoro Homepage

Polypropylene Pipe Coupling

  • Mfr # 255.012.335

  • Zoro # G3140746


product price: $16.69
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255.012.335
Zoro #
G3140746
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
1 5/16 in
Overall Length
1 9/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 5/16 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Pipe Coupling
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Standards
ASTM A865
Color
Gray
Max. Steam Pressure
187.5 psi
Material Grade
Low-Grade
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Includes Seal
No
For Pipe Schedule
80
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Maximum Operating Pressure
125 psi
Fitting Side B Type
NPT
Application
Air
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Fitting Side A Gender
Female

Description

Coupler, Carbon Steel, Galvanized, Low-Grade, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 5/16 in, 14, 3/4 in, Female, NPT, 1 5/16 in, 14, 125 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.