Sandpiper

Pump Repair Kit, Fluid


product price: $312.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Santoprene(R)
  • For Use With 6WY87
  • Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
  • Section Description Fluid
  • Diaphragm Material Santoprene
See all product information

Product Information

Details

Item Diaphragm Pump Repair Kit
Type Santoprene(R)
For Use With 6WY87
Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals
Section Description Fluid
Diaphragm Material Santoprene
Valve Type Ball
Product Type Fluid End Repair Kit
Number of Diaphragms 2
Number of Check Balls 4
Media Temperature (Maximum) 180 Degrees F
Number of O-Rings 4
Compatible with Pump Type Air Operated Double Diaphragm Pump
Check Ball Material Santoprene
Media Temperature (Minimum) -35 Degrees F
Compatible Connection Media Type Fluid
Compatible with Series HDB1 SERIES
Media Intake Pressure (Maximum) 125 psi
Compatible with Manufacturer Model Number HDB1 1/2, SS8A
Number of Seals 0
Compatible Manufacturer Part Number HDB1 1/2, SS8A
Compatible with Manufacturer Part Number HDB1 1/2, SS8A
Compatible with Manufacturer Model Number [NEW] HDB1 1/2, SS8A
Compatible Manufacturer Model Number HDB1 1/2, SS8A
For Use with Mfr. Model Number HDB1 1/2, SS8A
For Use With Mfr. Model Number HDB1 1/2, SS8A

Description

Diaphragm Pump Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 3CCW4, Compatible with Manufacturer Part Number HDB1 1/2, SS8A, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes (2) Diaphragms, (4) Check Valves, O-Rings, Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.