Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, PTFE, Fluid, 2 In Metallic Pump

  • Mfr # 476.257.654

  • Zoro # G6932073


product price: $1,882.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 in Nonmetallic Pump
For Use With Mfr. Model Number
S20B3P2PPUS000
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Section Description
Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.257.654
Zoro #
G6932073
UPC #
-
Country of Origin
United States

Details

Item
Pump Repair Kit
For Use With
2 in Nonmetallic Pump
For Use With Mfr. Model Number
S20B3P2PPUS000
Fits Brand
Sandpiper
Includes
Check Balls, Diaphragms, Gaskets, Seals
Section Description
Fluid
Type
PTFE
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Check Ball Material
PTFE
Compatible with Manufacturer Model Number
S20B3P2PPUS000
Media Temperature (Maximum)
180 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Connection Media Type
Fluid
Number of Seals
12
Media Temperature (Minimum)
32 Degrees F
Number of O-Rings
0
Number of Check Balls
4
Compatible with Brand
Sandpiper
Media Intake Pressure (Maximum)
100 psi
Compatible with Series
S20 NON-METALLIC SERIES
Number of Diaphragms
2
Compatible Manufacturer Part Number
S20B3P2PPUS000
Compatible Manufacturer Model Number
S20B3P2PPUS000
Compatible with Manufacturer Model No.
S20B3P2PPUS000
Compatible with Mfr. Model No.
S20B3P2PPUS000
For Use with Mfr Model Number
S20B3P2PPUS000
Compatible Pump Manufacturer Part Number
S20B3P2PPUS000
Compatible Mfr. Model Number
S20B3P2PPUS000

Description

Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 15U534, Compatible with Manufacturer Model Number S20B3P2PPUS000, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 0, Number of Seals 12, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Sandpiper, Includes Check Balls, Diaphragms, Gaskets, Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.