This item is Discontinued.

Sandtastik White Play Sand, 25 lbs. PLA25

White Play Sand, 25 lbs. (Discontinued)

  • Mfr # PLA25
  • Zoro # G5633915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLA25
Zoro #
G5633915
UPC #
706925410411
Country of Origin
Canada

Details

Material
sand
Color
White
Recommended Age
4+ Years
Recommended Grade
PK+

Description

PLAY SAND WITH PEACE OF MIND
Children are naturally inspired by the simplicity of soft granular sand - a boundless medium. Watch as they will dig, pile, sift, compact and more. Sandtastik® Sparkling White Play Sand provides tactile and sensory stimulation necessary for the development of a child's imagination, hand-eye coordination, and fine motor skills such as shoulder stability, forearm rotation, wrist control, and hand strength. Sand play also encourages creativity, visualization and social interaction.
THE SAFEST PLAY SAND IN THE WORLD
With the growing concern for health and safety in children's products, it is important to minimize the potential dangers from various unknown sources of sand. This is why our play sand products are the preferred choice for sandboxes, sand & water tables, sand trays in schools, child care centers, children's museums, therapeutic practices, hospitals, and homes around the globe. Our process begins with a specific type of silica-deficient rock and ends with the safety approval from the Toxicology Professionals at the Duke University School of Medicine in Durham, NC.
FEATURES
• Safe for kids
• Soft texture, clean white color
• Compacts & molds when wet
• Naturally occurring sparkle
• Minimal fine particle content (dust)
CONTAINS
• NO crystalline silica
• NO quartz
• NO asbestos - all types
• NO wheat or gluten
• NO nuts or seeds - all types
MADE FROM
• Feldspar rock
SAFETY
• ACMI 'Approved Product' Seal
• ASTM D4236 Compliance
• Exceeds all CPSIA standards
• Proposition 65 Compliance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.