Combo Wardrobe Storage Cabinet, 72 in H, 36 in W, 18 in D, Recessed Pull, Keyed, Putty, 4 Shelves

  • Mfr # EACR361872-07

  • Zoro # G2118457


product price:  $538.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACR361872-07
Zoro #
G2118457
UPC #
017567014715
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
2 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Standards
ANSI/BIFMA
Method of Construction
Welded
Material
Steel
Number of Doors
2
Includes
(1) Full Width Top Shelf
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelf Capacity
200 lbs
Color
Putty
Series
Elite
Base Type
Frame
Body Panel Type
Solid
Includes Keys
Yes
Mobility
Stationary
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
Door Handle Type
Recessed Pull
Shelf Adjustability
Adjustable
Casters Included
No
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Number of Keys
2
Includes Hanging Rod
Yes
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Color
Tan

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.