Shop SANDUSKY

Heavy Duty Welded Steel Combination Cabinet, 36x24x72, Blue

  • Mfr # EACR362472-06

  • Zoro # G116055120


product price: 
$
574.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EACR362472-06
Zoro #
G116055120
UPC #
017567020051
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Panel Material Thickness
22 ga

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
Number of Shelves
4
Item
Shelf Cabinet
Cabinet Material
Steel
Base Type
Frame
Cabinet Finish
Powder Coated
Door Handle Type
Recessed
Body Panel Type
Solid
Mobility
Stationary
Method of Construction
Welded
Includes
(2) Full Shelves, (2) Keys, (20) Shelf Clips, (3) Half Shelves, Garment Rod, Locking Rod, Recessed Handle with Lock
Standards
ANSI, BIFMA, Greenguard Gold Certified
Number of Doors
2
Shelf Adjustability
(3) Adjustable
Shelf Material
Steel
Weight
156 lb
Audit Trail Storage
No
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Includes Hanging Rod
Yes
Series
Elite
Cabinet Storage Components
Hanging Rods, Shelves
Side Handle
No
Includes Keys
Yes
Overall Load Capacity
200 lb
Cabinet Color
Blue
Includes Mounting Hardware
No
Number of Keys
2
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelf Capacity
200 lbs

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Three-Point Locking, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No


  • Heavy-duty welded steel construction for strength and durability
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Three half shelves fully adjustable on 2” centers to accommodate a variety of storage items; plus, top and bottom shelf for extra storage space
  • Shelves hold up to 200 lbs of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.