Shop SANDUSKY

Heavy Duty Welded Steel Storage Cabinet, 36x24x72, Blue

  • Mfr # EA4R362472-06

  • Zoro # G616055132


product price: 
$
449.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EA4R362472-06
Zoro #
G616055132
UPC #
017567014258
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Panel Material Thickness
22 ga

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
Number of Shelves
4
Item
Shelf Cabinet
Cabinet Material
Steel
Standards
ANSI, BIFMA, Greenguard Gold Certified
Cabinet Finish
Powder Coated
Mobility
Stationary
Body Panel Type
Solid
Door Handle Type
Recessed
Shelf Material
Steel
Shelf Adjustability
(4) Adjustable
Method of Construction
Welded
Includes
(2) Keys, (20) Shelf Clips, (5) Shelves, Locking Rod, Recessed Handle with Lock
Base Type
Frame
Number of Doors
2
Series
Elite
Number of Keys
2
Frame Assembled
Assembled
Weight
151 lb
Side Handle
No
Includes Keys
Yes
Audit Trail Storage
No
Cabinet Color
Blue
Includes Mounting Hardware
No
Cabinet Storage Components
Shelves
Includes Hanging Rod
No
Overall Load Capacity
230 lb
For Use Indoors/Outdoors
No
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelf Capacity
200 lbs

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Three-Point Locking, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No


  • Heavy-duty welded steel construction for strength and durability
  • Shelves are fully adjustable on 2” centers to accommodate a variety of storage items
  • Shelves hold up to 200 - 230 lbs of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.