Shop SANDUSKY

Heavy Duty Mobile Welded Steel Wardrobe Cabinet, 46x24x72, Blue

  • Mfr # TAWR462472-06

  • Zoro # G216055136


product price: 
$
671.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Heavy Duty
Load Capacity per Shelf
230 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TAWR462472-06
Zoro #
G216055136
UPC #
17567034553
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
46 in
Panel Material Thickness
22 ga
Caster Wheel Diameter
5 in

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
230 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
Number of Shelves
1
Item
Shelf Cabinet
Cabinet Material
Steel
Body Panel Type
Solid
Method of Construction
Welded
Cabinet Finish
Powder Coated
Shelf Material
Steel
Standards
ANSI, BIFMA, Greenguard Gold Certified
Includes
(2) Keys, (2) Shelves, (4) Shelf Clips, Caster Base, Locking Rod, Recessed Handle with Lock
Door Handle Type
Recessed
Shelf Adjustability
Adjustable
Base Type
Casters
Mobility
Mobile
Number of Doors
2
Audit Trail Storage
No
Overall Load Capacity
230 lb
For Use Indoors/Outdoors
No
Series
Elite Transport
Weight
194 lb
Cabinet Storage Components
Hanging Rods, Shelves
Cabinet Color
Blue
Includes Keys
Yes
Frame Assembled
Assembled
Number of Keys
2
Includes Hanging Rod
Yes
Side Handle
No
Includes Mounting Hardware
No
Caster Type
(2) Rigid, (2) Swivel with Brakes
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Shelf Capacity
200 lbs

Description

Shelf Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 230 lb, Lock Type Three-Point Locking, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 46 in, Audit Trail Storage No


  • Heavy-duty all welded steel construction for strength and durability
  • Fully adjustable top shelf on 2” centers, plus bottom shelf for extra storage
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Shelves hold up to 200-230 lbs. of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Fully mobile on a heavy-duty caster base with 5” non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.