Shop SANDUSKY

Heavy Duty Welded Steel Wall-Mount Storage Cabinet, 30x12x26, Blue

  • Mfr # WA11301226-06

  • Zoro # G816055130


product price: 
$
303.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
3-point lock system
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA11301226-06
Zoro #
G816055130
UPC #
017567133195
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Depth
12 in
Overall Width
30 in
Panel Material Thickness
22 ga

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
3-point lock system
Door Locking Points
3
Number of Shelves
1
Item
Shelf Cabinet
Cabinet Material
Steel
Number of Doors
2
Includes
(2) Keys, (2) Shelves, (8) Shelf Clips, Locking Chrome Swing Handle, Locking Rod
Mobility
Stationary
Base Type
Frame
Standards
ANSI, BIFMA, Greenguard Gold Certified
Method of Construction
Welded
Door Handle Type
Swing
Shelf Material
Steel
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
Number of Keys
2
For Use Indoors/Outdoors
No
Series
Wall Mount
Audit Trail Storage
No
Cabinet Storage Components
Shelves
Includes Keys
Yes
Includes Hanging Rod
No
Weight
37 lb
Includes Mounting Hardware
No
Side Handle
No
Overall Load Capacity
200 lb
Cabinet Color
Blue
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Shelf Capacity
200 lbs

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type 3-point lock system, Mobility Stationary, Mounting Location Wall, Number of Shelves 1, Overall Depth 12 in, Overall Height 26 in, Overall Width 30 in, Audit Trail Storage No


  • Heavy-duty welded steel construction for strength and durability
  • One adjustable shelf on 2“ centers, plus bottom shelf to accommodate different size items
  • Up to 200 lbs. shelf capacity when weight is evenly distributed
  • Chrome swing handle with 3-point locking mechanism keeps the cabinet fully secured
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.