Shop All Industrial Storage Cabinets
Sandusky Lee
20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary
Mfr # EACR462472-05
Zoro # G2122130
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Medium Duty
- Overall Width 46 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Sandusky Lee
- MFR # EACR462472-05
- Zoro # G2122130
- UPC # 017567033747
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 46 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 72 in |
Width | 46 in |
Overall WxDxH | 46 in x 24 in x 72 in |
Overall Depth | 24 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 46 in |
Details
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE drum plug wrench brass (8805)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-5295)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelving, 24"D x 48"W, Chrome (2448SL)
- LISTA Modular Drawer Cabinet, 41-3/4 In. H (XSHS0900-0703CB)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-05)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHBK)
- Sandusky Lee Industrial Storage Cabinets