This item is Discontinued.

Sandusky Lee 20/22 ga. ga. Steel Storage Cabinet, Stationary EACR361878-07

20/22 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # EACR361878-07
  • Zoro # G2122167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACR361878-07
Zoro #
G2122167
UPC #
017567014845
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 18 in x 78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Overall Depth
18 in
Height of Cabinet
78 in
Overall WxD
36 in x 18 in

Details

Cabinet Style
Combination Wardrobe
Duty Rating
Light Duty
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Solid
Gauge
20/22 ga.
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Method of Construction
Welded
Mobile/Stationary
Stationary
Finish
Powder Coated
Includes
(1) Full Width Top Shelf
Standards
ANSI/BIFMA
Locking Points
2 Points
Shelf Capacity
200 lb
Green Certification or Other Recognition
GREENGUARD Certified
Number of Doors
2
Series
Elite
Lock Type
Keyed
Base Type
Frame
Cabinet Storage Components
Hanging Rods, Shelves
Body Panel Type
Solid
Load Capacity per Shelf
200 lb
Door Locking Points
3
No. of Drawers
0
Handle/Lock Type
Recessed Pull Handle & Keyed
Frame Assembled
Assembled
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
Cabinet Finish
Powder Coated
Includes Keys
Yes
Audit Trail Storage
None
Door Handle Type
Recessed Pull
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
ShelvesAdj
4 Adjustable
Material - Cabinets
Steel
Cabinet Finish/Material
Powder Coated Steel
Color Family
Putty
Includes Hanging Rod
Yes
Cabinet Handle Style
Recessed
Cabinet Door Type
Standard
Casters Included
No
Number of Keys
2
Number of Shelves and Adjustability
4 Adjustable Shelves
Shelf Adjustability
Adjustable

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.