This item is Discontinued.

Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 72 in H, Stationary, Black EA42362472-09

20/22 ga Steel Storage Cabinet, 36 in W, 72 in H, Stationary, Black (Discontinued)

  • Mfr # EA42362472-09
  • Zoro # G9866613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA42362472-09
Zoro #
G9866613
UPC #
017567092713
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Cabinet Height Range
Full Height (59" and Taller)
Width
36"
Depth
24"
Height
72"
Panel Material Thickness
22 ga
Door Material Thickness
22 ga
Overall WxDxH
36 in x 24 in x 72 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Overall WxD
36 in x 24 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Solid
Door Locking Points
3
Color
Black
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(2) keys
Mobile/Stationary
Stationary
Locking Points
3 Points
Method of Construction
Welded
Gauge
20/22 ga
Standards
ANSI/BIFMA
Shelf Capacity
200 lb
Material
Steel
Number of Doors
2
Finish
Powder Coated
Series
Elite
Cabinet Storage Components
Shelves
Base Type
Frame
Body Panel Type
Solid
Cabinet Handle Style
Swing
Cabinet Door Type
Standard
Number of Cabinet Shelves
4
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Mobility
Stationary
Item - Storage Cabinets
Storage Cabinet
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Audit Trail Storage
None
Includes Keys
Yes
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
No. of Drawers
0
Casters Included
No
Color Family
Black
Number of Shelves and Adjustability
4 Adjustable Shelves
Cabinet Finish/Material
Powder Coated Steel
Door Handle/Lock Type
Swing Handle & Keyed

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.