This item is Discontinued.

Sandusky Lee 22/24 ga Steel Storage Cabinet, Stationary, Light Gray CA4V361872-05

22/24 ga Steel Storage Cabinet, Stationary, Light Gray (Discontinued)

  • Mfr # CA4V361872-05
  • Zoro # G9454681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA4V361872-05
Zoro #
G9454681
UPC #
017567037790
Country of Origin
United States

Dimensions

Overall Depth
18 in
Width
36"
Cabinet Height Range
Full Height
Depth
18"
Height
72"
Panel Material Thickness
24 ga
Overall WxDxH
36 in x 18 in x 72 in
Overall Cabinet Height
72"
Width of Cabinet
36 in
Overall Cabinet Width
36"
Height of Cabinet
72 in
Overall Cabinet Depth
18"
Depth of Cabinet
18 in
Overall WxD
36 in x 18 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Assembled/Unassembled
Assembled
Door Locking Points
3
Color
Light Gray
Number of Drawers
0
Number of Shelves
4
Cabinet Material
Steel
Item
Storage Cabinet
Standards
ANSI/BIFMA
Method of Construction
Welded
Number of Doors
2
Mobile/Stationary
Stationary
Shelf Capacity
200 lb
Green Certification or Other Recognition
GREENGUARD Certified
Finish
Powder Coated
Gauge
22/24 ga
Material
Steel
Includes
(2) keys
Locking Points
3 Points
Series
Elite
Body Panel Type
Solid
Base Type
Frame
Cabinet Storage Components
Shelves
Cabinet Strength Rating
Commercial
Number of Shelves and Adjustability
4 Adjustable Shelves
Cabinet Locking Mechanism
Keyed
Cabinet Door Type
Clearview
Number of Keys
2
Cabinet Finish/Material
Powder Coated Steel
Material - Cabinets
Steel
Color Family
Gray
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Handle Style
Swing
No. of Drawers
0
Frame Assembled
Assembled
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Cabinet Color
Light Gray
Audit Trail Storage
None
Casters Included
No
Shelf Adjustability
Adjustable
Capacity
200 lb. Per Shelf
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
4
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
For Use Indoors/Outdoors
No
For Use Outdoors
No
Includes Keys
Yes

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.