This item is Discontinued.

Sandusky Lee 24 ga Steel Storage Cabinet, 30 in W, 66 in H, Stationary, Putty VF31301566-07

24 ga Steel Storage Cabinet, 30 in W, 66 in H, Stationary, Putty (Discontinued)

  • Mfr # VF31301566-07
  • Zoro # G2180976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VF31301566-07
Zoro #
G2180976
UPC #
017567007588
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
15 in
Overall Height
66 in
Cabinet Height Range
Full Height
Depth
15 in
Height
66 in
Width
30 in
Panel Material Thickness
24 ga
Overall WxDxH
30 in x 15 in x 66 in
Height of Cabinet
66 in
Overall WxD
30 in x 15 in
Depth of Cabinet
15 in
Width of Cabinet
30 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lb
Assembled/Unassembled
Assembled
Lock Type
Keyed
Door Type
Standard
Door Locking Points
1
Color
Putty
Number of Drawers
0
Number of Shelves
3 Fixed Shelves
Item
Storage Cabinet
Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
24 ga
Locking Points
1 Point
Finish
Powder Coated
Includes
(2) keys
Mobile/Stationary
Stationary
Number of Doors
2
Shelf Capacity
180 lb
Method of Construction
Welded
Standards
ANSI/BIFMA
Series
Value Line
Handle Type
Swing
Base Type
Frame
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Door Handle/Lock Type
Swing Handle & Keyed
For Use Outdoors
No
Frame Assembled
Assembled
Audit Trail Storage
None
Casters Included
No
Color Family
Putty
Cabinet Finish/Material
Powder Coated Steel
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Material - Cabinets
Steel
Cabinet Handle Style
Swing
Mobility
Stationary
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Includes Keys
Yes
For Use Indoors/Outdoors
No
Number of Shelves and Adjustability
3 Fixed Shelves
Number of Keys
2
Cabinet Finish
Powder Coated
Shelf Adjustability
Fixed
Cabinet Door Type
Standard
Locking Cabinet
Yes
Number of Cabinet Shelves
3
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 15 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.