Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sandusky Lee 3-Shelf Bookcase, Steel 60"x34" Charcoal BA30341260-02

3-Shelf Bookcase, Steel 60"x34" Charcoal (Discontinued)

  • Mfr # BA30341260-02
  • Zoro # G6565036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA30341260-02
Zoro #
G6565036
UPC #
017567086828
Country of Origin
Unknown

Dimensions

Depth
12 in
Height
60 in
Width
34 in

Details

Item
Bookcase
Type
Assembled
Series
Elite
Number of Shelves
3
Color
Charcoal
Shelf Capacity
200 lb
Includes
Raised Bottom
Standards
ANSI/BIFMA
Material
Steel
Assembly
Not Required
Shelf Adjustments
Adjustable

Description

Bookcase, Material Steel, Color Charcoal, Number of Shelves 3, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.