This item is Discontinued.

Sandusky Lee Freestanding Bulk Storage Rack, 24 in D, 77 in W, 3 Shelves TP722472W3

Freestanding Bulk Storage Rack, 24 in D, 77 in W, 3 Shelves (Discontinued)

  • Mfr # TP722472W3
  • Zoro # G6630696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP722472W3
Zoro #
G6630696
UPC #
017567100098
Country of Origin
China

Dimensions

Depth
24 in
Height
72 in
Overall Depth
24 in
Overall Width
77 in
Overall HxWxD
72 in x 77 in x 24 in

Details

Shelving Type
Freestanding
Material
Steel
Number of Shelves
3
Load Capacity
6,000 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel Wire
Color
Silver
Includes
(2) End Frames, (3) Shelves; Decking
Shelving Post Gauge
14
Assembly
Partially Assembled
Green Certification or Other Recognition
NSF
Frame Material
Steel
Upright Load Capacity @ 36 in
8,000 lb
Beam Color
Silver
Post Gauge
14 ga
Load Capacity per Shelf
1,200 lb
Whole Unit Load Capacity
3,600 lb
Upright Color
Silver
Upright Load Capacity @ 24 in
8,000 lb
Duty Rating
Medium-Duty
Upright/Beam Color
Silver / Silver
Shelving Configuration
Starter
Upright Finish
Powder Coated
Number of Uprights
4
Shelf Adjustment Increments
3 in
Frame Finish
Powder Coated
Decking Finish
Powder Coated
Decking Style
Wire
Mobility
Stationary
Assembled
Partially Assembled
Shelf Gauge
7 ga
Includes Decking
Yes

Description

Bulk Storage Rack, Shelving Type Freestanding, Overall Width 77 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2,000 lb, Load Capacity 6,000 lb, Shelving Frame Material Steel, Silver, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 7, Shelving Post Gauge 14, Standards NSF, Includes (2) End Frames, (3) Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.