Shop SANDUSKY LEE

Heavy Duty Welded Steel Combination Cabinet, 46x24x72, Black

  • Mfr # EACR462472-09
  • Zoro # G9843775

product price: 
$
589.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EACR462472-09
Zoro #
G9843775
UPC #
017567033785
Country of Origin
United States
Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Black
Shelf Capacity
200 lbs
Method of Construction
Welded
Includes
(1) Full Width Top Shelf
Standards
ANSI/BIFMA
Number of Doors
2
Material
Steel
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Series
Elite
Body Panel Type
Solid
Base Type
Frame
Includes Hanging Rod
Yes
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Recessed Pull
Includes Keys
Yes
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Mobility
Stationary
Number of Keys
2
Casters Included
No
Locking Cabinet
Yes
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Audit Trail Storage
None
Cabinet Color
Black
Cabinet Storage Components
Hanging Rods, Shelves
Frame Assembled
Assembled

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
46 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
72 in
Width of Cabinet
46 in
Depth of Cabinet
24 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage None


  • Heavy-duty welded steel construction for strength and durability
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Three half shelves fully adjustable on 2” centers to accommodate a variety of storage items; plus, top and bottom shelf for extra storage space
  • Shelves hold up to 200 lbs of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.