Sandusky Lee

Janitorial Cabinet, Charcoal, Cap. 150 lb


product price: $400.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Duty Rating Medium Duty
  • Overall Width 30 in
  • Door Type Solid
  • Number of Shelves 4
  • Overall Height 66 in
See all product information

Product Information

Dimensions

Overall Width 30 in
Overall Height 66 in
Overall Depth 18 in

Details

Duty Rating Medium Duty
Door Type Solid
Number of Shelves 4
Item Janitorial Cabinet
Cabinet Storage Components Shelves
Standards ANSI/BIFMA, GREENGUARD
Includes (2) Keys, Cam Lock
Series Value Line
Method of Construction Welded
Base Type Frame
Load Capacity per Shelf 150 lb
Body Panel Type Solid
Lock Type Keyed
Weight 72 lb
Door Handle Type Swing
Shelf Material Steel
Number of Keys 2
Cabinet Material Steel
Cabinet Finish Powder Coated
Includes Keys Yes
Shelf Adjustability Fixed
Cabinet Color Charcoal
For Use Indoors/Outdoors No
Mobility Stationary
Frame Assembled Assembled

Description

Janitorial Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Charcoal, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.