Shop SANDUSKY LEE

Medium Duty Welded Steel Combination Cabinet, 36x24x72, Charcoal

  • Mfr # CAC1362472-02
  • Zoro # G2133489

product price: 
$
538.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
180 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAC1362472-02
Zoro #
G2133489
UPC #
017567027500
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
24 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
180 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Shelf Capacity
180 lbs
Material
Steel
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(3) Side Shelves, Garment Rod
Method of Construction
Welded
Assembled/Unassembled
Assembled
Series
Classic
Color
Dark Gray
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustment Increments
2 in
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Number of Keys
2
Casters Included
No
Includes Hanging Rod
Yes
Mobility
Stationary
Includes Keys
Yes
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
For Use Indoors/Outdoors
No
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Storage Components
Hanging Rods, Shelves
Cabinet Color
Dark Gray
Frame Assembled
Assembled
Hanging Rod Material
Steel
Shelf Material
Steel
Weight
123 lb

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None


  • Durable welded steel construction for lasting strength
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Three fully adjustable side shelves on 2” centers
  • Top shelf and bottom shelf provide extra storage space
  • Shelves hold up to 180 lbs. of evenly distributed weight
  • Swing handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.