Shop All Industrial Storage Cabinets
Sandusky Lee
Mobile Shelving Cabinet, Charcoal, Keyed
Mfr # TA3R362466-02
Zoro # G810081067
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Overall Width 36 in
- Door Type Solid
- Number of Shelves 4
- Overall Height 72 in
Product Information
- Brand Sandusky Lee
- MFR # TA3R362466-02
- Zoro # G810081067
- UPC # 017567131269
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Caster Wheel Diameter | 5 in |
Overall Depth | 24 in |
Details
Description
Mobile Shelving Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Charcoal, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Compartment Box, Black, Plastic (POSTST14027)
- GLOBAL INDUSTRIAL Nestable Shelf Storage Bin, Plastic, 6-5/8 in W x 11-5/8 in D x 4 in H, Blue (184838BL)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-07)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-09)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- Sandusky Lee Industrial Storage Cabinets