This item is Discontinued.

Sandusky Lee Shelf, 36 In. W x 18 In. D, Putty EA10361800-07

Shelf, 36 In. W x 18 In. D, Putty (Discontinued)

  • Mfr # EA10361800-07
  • Zoro # G8915137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA10361800-07
Zoro #
G8915137
UPC #
017567005447
Country of Origin
United States

Details

Item
Shelf, 36" W x 18" D, Putty
For Use With
EA11361830-07, EA4E361872-07, EA4E361878-07, EA4R 361872-07, EA4R 361878-07, EACR 361872-07, EACR 361878-07
For Use With Mfr. Model Number
EA11361830-07, EA4E361872-07, EA4E361878-07, EA4R 361872-07, EA4R 361878-07, EACR 361872-07, EACR 361878-07
Fits Brand
Sandusky Lee
Product Type
Shelf, 36" W x 18" D, Putty

Description

Shelf, 36 In. W x 18 In. D, Putty, Product Type Shelf, 36 In. W x 18 In. D, Putty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.