This item is Discontinued.

Sandusky Lee Shelf, 36 In. W x 24 In. D, Black EA10362400-09

Shelf, 36 In. W x 24 In. D, Black (Discontinued)

  • Mfr # EA10362400-09
  • Zoro # G8915191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA10362400-09
Zoro #
G8915191
UPC #
017567005683
Country of Origin
United States

Details

Item
Shelf, 36" W x 24" D, Black
For Use With
3NVA3, 4BE13, 4BE25, 4BE37, 4BE50, 5DAZ5, 5DCA7, 5DCD0, 5DCD3, 5DCE8, 5DCK0, 5DCL0, 8VKN8
Fits Brand
Sandusky Lee
For Use With Mfr. Model Number
EA2L362442-09, EA2R362442-09, EA4E362472-09, EA4E362478-09, EA4L362472-09, EA4L362478-09, EA4R362472-09, EA4R362478-09, EACL362478-09, EACR 362472-09, EACR362478-09, EAWL362478-09, EAWR362478-09

Description

Shelf, 36 In. W x 24 In. D, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.