Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black

  • Mfr # TAWR362472-09

  • Zoro # G2132719


product price:  $726.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAWR362472-09
Zoro #
G2132719
UPC #
017567015668
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Caster Dia.
5 in
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Width
36"
Caster Wheel Dia.
5"
Overall Cabinet Height
78"
Overall Cabinet Depth
24"
Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in
Panel Material Thickness
22 ga
Leg Height
5 in
Caster Wheel Diameter
5 in

Details

Number of Shelves
1
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Assembled/Unassembled
Assembled
Cabinet Door Type
Standard
Gauge
20/22
Shelf Capacity
200 lb
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Handle Style
Recessed
Cabinet Style
Wardrobe
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Caster Type
(2) Swivel
Includes
1 Full Width Shelf, 1 Garment Rod and 4 Swivel Casters, 2 With Brakes
Number of Cabinet Shelves
1
Locking Cabinet
Yes
Standards
ANSI/BIFMA
Item - Storage Cabinets
Storage Cabinet
Cabinet Strength Rating
Commercial
Casters Included
Yes
Cabinet Color
Black
Material - Cabinets
Steel
Number of Drawers
0
Locking Points
3 Points
Method of Construction
Welded
For Use Outdoors
No
Base Type
Casters
Includes Hanging Rod
Yes
Lock Type
Keyed
Load Capacity per Shelf
200 lb
Body Panel Type
Solid
Cabinet Material
Steel
Mobility
Mobile
Shelf Adjustability
Adjustable
Audit Trail Storage
None
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Door Locking Points
3
Cabinet Storage Components
Hanging Rods, Shelves
Door Handle Type
Recessed Pull
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.