Storage Organizer, 66" H, 46" W
- Mfr # IC00461866-01
- Zoro # G722937520
product price:Â
$
373.99
/ea
Key Features
Load Capacity
75 lb
Shelving Configuration
Standalone
Material
Steel
Compartment Height
15 in
Overall Height
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC00461866-01
- Zoro #
- G722937520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compartment Height
- 15 in
- Overall Height
- 66 in
- Compartment Depth
- 17 1/2 in
- Overall Depth
- 18 in
- Compartment Width
- 14 1/2 in
- Overall Width
- 46 in
Details
- Load Capacity
- 75 lb
- Shelving Configuration
- Standalone
- Material
- Steel
- Finish
- Powder Coated
- Number of Compartments
- 12
- Item
- Storage Organizer
- Color
- Red
- Shell Material
- Steel
- Wire Color
- Red
Description
Storage Organizer, Compartment Depth 17 1/2 in, Compartment Height 15 in, Compartment Width 14 1/2 in, Steel, Overall Depth 18 in, Overall Height 66 in, Overall Width 46 in, Number of Compartments 12, Load Capacity 75 lb, Red, Powder Coated, Shelving Configuration Standalone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.