Shop SANDUSKY LEE
Additional $280.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Organizer, 66" H, 46" W
- Mfr # IC00461866-02
- Zoro # G822937031
product price:Â
$
373.99
/ea
Key Features
Overall Width
46 in
Load Capacity
75 lb
Compartment Width
14 1/2 in
Material
Steel
Number of Compartments
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC00461866-02
- Zoro #
- G822937031
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 75 lb
- Material
- Steel
- Number of Compartments
- 12
- Shelving Configuration
- Standalone
- Finish
- Powder Coated
- Color
- Gray
- Item
- Storage Organizer
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 46 in
- Compartment Width
- 14 1/2 in
- Compartment Depth
- 17 1/2 in
- Compartment Height
- 15 in
- Overall Height
- 66 in
- Overall Depth
- 18 in
Description
Storage Organizer, Compartment Depth 17 1/2 in, Compartment Height 15 in, Compartment Width 14 1/2 in, Steel, Overall Depth 18 in, Overall Height 66 in, Overall Width 46 in, Number of Compartments 12, Load Capacity 75 lb, Gray, Powder Coated, Shelving Configuration Standalone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.