Sandusky Lee

Wall Cabinet, Charcoal, Cap. 200 lb, Keyed


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duty Rating Medium Duty
  • Overall Width 30 in
  • Door Type Solid
  • Number of Shelves 2
  • Overall Height 26 in
See all product information

Product Information

Dimensions

Overall Width 30 in
Overall Height 26 in
Overall Depth 12 in

Details

Duty Rating Medium Duty
Door Type Solid
Number of Shelves 2
Item Wall Cabinet
Lock Type Keyed
Weight 48 lb
Method of Construction Welded
Load Capacity per Shelf 200 lb
Standards ANSI/BIFMA, GREENGUARD
Body Panel Type Solid
Cabinet Storage Components Shelves
Door Locking Points 3
Series Wall Mount
Includes (2) Keys, (2) Shelves, (8) Shelf Clips, Locking Rod
Cabinet Finish Powder Coated
Shelf Adjustability Adjustable
Cabinet Color Charcoal
Door Handle Type Swing
Cabinet Material Steel
Shelf Material Steel
Includes Keys Yes
Number of Keys 2
For Use Indoors/Outdoors No
Frame Assembled Assembled

Description

Wall Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Charcoal, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Not Applicable, Mounting Location Wall, Number of Shelves 2, Overall Depth 12 in, Overall Height 26 in, Overall Width 30 in, Audit Trail Storage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.