This item is Discontinued.

Sandusky Lee Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue LF1B151548-06

Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue (Discontinued)

  • Mfr # LF1B151548-06
  • Zoro # G6654286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF1B151548-06
Zoro #
G6654286
UPC #
017567100623
Country of Origin
Unknown

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Width
11 3/4 in
Opening Depth
15 in
Opening Height
44 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Tier, (1) Wide
Color
Blue
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
No
Handle Type
Modern Recessed Handle
Legs
Not Included
Lock Type
Padlock Hasp
Tier
One
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Locker Lock Type
Padlock Hasp
Material
22 ga. Steel
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Green Certification or Other Recognition
GREENGUARD Certified
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Blues/Purples
Includes
(3) Hooks and (1) Number Plate
Locker Material
Steel
Hooks per Opening
3
Door Type
Louvered
Frame Assembled
Assembled
Includes Locks
No
Number of Tiers
1
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Audit Trail Storage
None
Locker Color
Blue
Number of Units Wide
1
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 44 in, Opening Width 11 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.