This item is Discontinued.

Sandusky Lee Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red KDLB151548-01

Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (Discontinued)

  • Mfr # KDLB151548-01
  • Zoro # G0153286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDLB151548-01
Zoro #
G0153286
UPC #
017567103365
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Width
13 1/2 in
Opening Depth
15 in
Opening Height
46 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Tier, (1) Wide
Color
Red
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
No
Finish
Powder Coated
Locker Color Family
Reds/Browns
Includes
(3) Hooks and (1) Number Plate
Material
Steel
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Recessed Lift
Hooks per Opening
3 One Prong
Tier
One
Handle Type
Recessed
Locker Material
Steel
Lock Type
Accommodates Standard Padlock

Description

Wardrobe Locker, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed, Includes (3) Hooks and (1) Number Plate, Locker Material Steel, Opening Depth 15 in, Opening Height 46 in, Opening Width 13 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.