Shop SANDUSKY

Medium Duty Welded Steel Combination Cabinet, 36x18x72, Blue

  • Mfr # CAC1361872-06

  • Zoro # G716055124


product price: 
$
495.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Medium Duty
Load Capacity per Shelf
180 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAC1361872-06
Zoro #
G716055124
UPC #
017567035208
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
24 ga

Details

Duty Rating
Medium Duty
Load Capacity per Shelf
180 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
Number of Shelves
4
Item
Shelf Cabinet
Cabinet Material
Steel
Body Panel Type
Solid
Shelf Adjustability
(3) Adjustable
Door Handle Type
Swing
Mobility
Stationary
Includes
(12) Shelf Clips, (2) Full Shelves, (2) Keys, (3) Half Shelves, Garment Rod, Locking Rod, Swing Handle with Lock
Includes Mounting Hardware
No
Standards
ANSI, BIFMA, Greenguard Gold Certified
Number of Doors
2
Shelf Material
Steel
Cabinet Finish
Powder Coated
Method of Construction
Welded
Base Type
Frame
Frame Assembled
Assembled
Includes Keys
Yes
For Use Indoors/Outdoors
No
Includes Hanging Rod
Yes
Number of Keys
2
Cabinet Storage Components
Hanging Rods, Shelves
Cabinet Color
Blue
Overall Load Capacity
180 lb
Audit Trail Storage
No
Weight
104 lb
Side Handle
No
Series
Classic Line
Hanging Rod Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Shelf Capacity
180 lbs

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 180 lb, Lock Type Three-Point Locking, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No


  • Durable welded steel construction for lasting strength
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Three fully adjustable side shelves on 2” centers
  • Top shelf and bottom shelf provide extra storage space
  • Shelves hold up to 180 lbs. of evenly distributed weight
  • Swing handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.