Shop SANDUSKY

Heavy Duty Mobile Welded Steel Storage Cabinet, 36x24x72, Blue

  • Mfr # TA4R362472-06

  • Zoro # G416055127


product price: 
$
594.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TA4R362472-06
Zoro #
G416055127
UPC #
017567015361
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Panel Material Thickness
22 ga
Caster Wheel Diameter
5 in

Details

Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Three-Point Locking
Door Locking Points
3
Number of Shelves
4
Item
Shelf Cabinet
Cabinet Material
Steel
Body Panel Type
Solid
Shelf Adjustability
(4) Adjustable
Includes
(2) Keys, (16) Shelf Clips, (4) Shelves, Caster Base, Locking Rod, Recessed Handle with Lock
Mobility
Mobile
Method of Construction
Welded
Standards
ANSI, BIFMA, Greenguard Gold Certified
Cabinet Finish
Powder Coated
Door Handle Type
Recessed Pull
Shelf Material
Steel
Number of Doors
2
Base Type
Casters
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No
Overall Load Capacity
200 lb
Includes Hanging Rod
No
Weight
184 lb
Cabinet Color
Blue
Side Handle
No
Includes Keys
Yes
Caster Type
(2) Rigid, (2) Swivel with Brakes
Series
Elite Transport
Number of Keys
2
Audit Trail Storage
No
Includes Mounting Hardware
No
Frame Assembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Shelf Capacity
200 lbs

Description

Shelf Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Three-Point Locking, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage No


  • Heavy-duty all welded steel construction for strength and durability
  • Shelves are fully adjustable on 2” centers to accommodate a variety of storage items
  • Shelves hold up to 200-230 lbs. of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Fully mobile on a heavy-duty caster base with 5” non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.