Shop All Indexable End Mills
Sandvik
Coromill 495 Indexable Chamfer Milling Cutter 20.5Mm End Mill
Mfr # 495-020A20-4509M
Zoro # G904398811
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. 0.787 in
- Overall Length 9.25
- Depth of Cut 0.787 in
- Shank Dia. 0.787 in
- Shank Shape Cylindrical
Product Information
- Brand Sandvik
- MFR # 495-020A20-4509M
- Zoro # G904398811
- Country of Origin Unknown
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.787 in |
Overall Length | 9.25 |
Depth of Cut | 0.787 in |
Shank Dia. | 0.787 in |
Body Diameter | 0.776024 in |
Body Length | 2.30913 in |
Functional Length | 3.86614 in |
Usable Length | 2.28347 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- WESTWARD Combination Wrench Set, Standard, SAE (54RZ51)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- Sandvik End Mills