Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assorted Permanent Marker, Ultra Fine Tip

  • Mfr # 37675PP

  • Zoro # G904153915


product price: $29.69
/ea

Key Features

Ink Color
Assorted
Marker Tip
Ultra Fine
Features
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37675PP
Zoro #
G904153915
UPC #
-
Country of Origin
United States

Details

Item
Permanent Marker
Ink Color
Assorted
Marker Tip
Ultra Fine
Features
Water Resistant

Description

SANFORD-Sharpie Ultra Fine Tip Marker. Sharpies have been one of the most popular permanent markers ever made. These markers are known for quickly drying; and being permanent and water resistant on most surfaces. This package contains five assorted Ultra Fine Tip Permanent Marker (2 black; one each of red; blue; and green). Nontoxic and conforms to ASTM D4236. Made in USA.
Dimensions:
  • Height: 7.66
  • Width: 4.74
  • Depth: 0.67
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.