Zoro Homepage

Green Paint Marker, Medium Tip

  • Mfr # 35552

  • Zoro # G508469924


product price: $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Ink Color
Green
Marker Tip
Medium
Features
Fade Resistant, Quick-drying Ink, Water Resistant, Weather Resistant, Non-toxic, Xylene-free, Acid Resistant, Abrasion Resistant
Ink Type
Oil Based
Finishing
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35552
Zoro #
G508469924
UPC #
071641355521
Country of Origin
Viet Nam

Details

Item
Paint Marker
Ink Color
Green
Marker Tip
Medium
Features
Fade Resistant, Quick-drying Ink, Water Resistant, Weather Resistant, Non-toxic, Xylene-free, Acid Resistant, Abrasion Resistant
Ink Type
Oil Based
Finishing
Glossy

Description

oil-based opaque paint markers for marking on light or dark surfaces. For metal, pottery, wood, rubber, glass, plastic, stone and more. Quick drying, water-, fade- and abrasion-resistant ink. Xylene-free. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.