Ink 1752313 Microfiber Cleaning Cloth 12 x 12 White
- Mfr # 1752313
- Zoro # G703891612
product price:Â
$
24.99
/ea
Key Features
Material
MicroFiber
Cleaning Cloth Style
Microfiber
Size
12 x 12
Cleaning Cloth Color
White
Package Type
Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1752313
- Zoro #
- G703891612
- UPC #
- 71641010734
- Country of Origin
- China
Dimensions
- Size
- 12 x 12
- Length
- 12 in
- Width
- 12 in
Details
- Item
- Polishing Cloth
- Material
- MicroFiber
- Cleaning Cloth Style
- Microfiber
- Cleaning Cloth Color
- White
- Package Type
- Pack
- Application
- Dry Erase Boards
- Features
- Reusable, Washable
Description
Microfiber cloth offers an environmentally friendly way to clean and refresh your whiteboards because it is washable and reusuable! Ideal for classroom and conference room use. Provides a smooth, easy clean when wiping. Towel/Wipe Type: Dry Wipes; Application: Dry Erase Boards; Applicable Material: N/A; Material(s): Microfiber.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.