Shop SANFORD

Ink 1927350 Fine Electro Pop Marker; Fine Point; Assorted

  • Mfr # 1927350
  • Zoro # G904112295

product price: 
$
54.95
/ea

Key Features

Marker Tip
Fine Bullet
Standards
AP certified
Features
Fade Resistant, Quick-drying Ink, Water Resistant Ink, Smear Resistant
Series
Electro Pop
Ink Type
Alcohol Based
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1927350
Zoro #
G904112295
UPC #
50071641088325
Country of Origin
United States

Details

Item
Permanent Marker
Marker Tip
Fine Bullet
Standards
AP certified
Features
Fade Resistant, Quick-drying Ink, Water Resistant Ink, Smear Resistant
Series
Electro Pop
Ink Type
Alcohol Based
Barrel Material
Plastic

Description

This Sharpie set features 24 Sharpie Fine Point Permanent Markers in assorted colors. Each permanent marker has a fine - point tip that draws bright, detailed lines. The nontoxic ink is waterproof, smear proof and fade resistant.

Features
  • Fine point makes it easy to add color in detail.
  • Sharpie Permanent Marker ink marks permanent on most surfaces.
  • Ink is waterproof, smear proof and fade - resistant for consistent performance.
  • AP certified non - toxic for suitable use at school or in the workplace.
Specifications
  • Marker Type - Permanent.
  • Color Family - Multicolor.
  • Marker Ink Color - Assorted.
  • Marker Point Type - Fine.
  • 24 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.