Ink 2060 Peel-Off China Markers; White; Dozen
- Mfr # 2060
- Zoro # G304111539
product price:Â
$
39.15
/ea
Key Features
Features
Non-toxic, Water Resistant, Moisture Resistant, Fade Resistant
Standards
AP
Lead Color
White
Series
Peel-Off
Diameter
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2060
- Zoro #
- G304111539
- UPC #
- 70735020604
- Country of Origin
- United States
- Item
- China Marker Pencil
- Features
- Non-toxic, Water Resistant, Moisture Resistant, Fade Resistant
- Standards
- AP
- Lead Color
- White
- Series
- Peel-Off
- Barrel Color
- White
Dimensions
- Diameter
- 0.2 in
Description
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped--just pull string and peel down strip to refresh tip. Erasable with a damp cloth. Color(s): White.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.