Lp 18055 Rhino 1/2 White Heat Shrink Tubes

  • Mfr # 18055

  • Zoro # G803997405


product price:  $63.99
/ea

Key Features

Shrink Ratio
3:01
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18055
Zoro #
G803997405
UPC #
71701180551
Country of Origin
China

Details

Shrink Ratio
3:01
Color
White

Description

RHINO 1/2 WHITE HEAT SHRINK TUBES
Primary Information
Product Type : Heat Shrink Polyolefin Sleeves
Printer Technology : Thermal transfer
Output Color : White
UNSPSC Code
UNSPSC Code : 55121605

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.