Magic Eraser, Professional, Large, 2-1/2" x 3-1/4" x 1", White
- Mfr # 73201
- Zoro # G705174294
product price:Â
$
21.49
/ea
Key Features
Color
Gray
Width
1"
Depth
0.4"
Features
Smear Resistant, Non-smudge, Non-marring
Height
2.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73201
- Zoro #
- G705174294
- UPC #
- 70530732016
- Country of Origin
- United States
- Item
- Manual Eraser
- Color
- Gray
- Features
- Smear Resistant, Non-smudge, Non-marring
- Material
- Vinyl
- Application/Usage
- Lead Pencil
Dimensions
- Width
- 1"
- Depth
- 0.4"
- Height
- 2.3"
Description
Sanford prismacolor magic rub eraser nonabrasive, vinyl eraser is designed for use on polyester-base drafting films, delicate drawing or tracing paper surfaces. Material absorbs graphite and erases india ink. Eraser erases quickly without smudging, smearing or marring the working surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.