Shop SANFORD

Marker Paint Med Yellow

  • Mfr # 10299

  • Zoro # G107055009


product price:  $13.49
/ea

Key Features

Overall Length
1 in
Overall Width
0.7 in
Application Method
Paint Marker for permanent marks on tough surfaces
Net Weight
0.075 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10299
Zoro #
G107055009
UPC #
81834102993
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Width
0.7 in

Details

Application Method
Paint Marker for permanent marks on tough surfaces
Net Weight
0.075 lbs

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.