PAP 1 mm Inkjoy 300 Rt Retractable Ballpoint Pen - Black, 36 per Box

  • Mfr # 1951378

  • Zoro # G309989225


product price: $41.99
/pk 36, $1.17/ea

Key Features

Series
300 RT
Features
Durable
Barrel Color
Black
Ink Color
Black
Material
Rubberized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951378
Zoro #
G309989225
UPC #
71641084629
Country of Origin
China

Details

Item
Ballpoint Pen
Series
300 RT
Features
Durable
Barrel Color
Black
Ink Color
Black
Material
Rubberized
Grip Type
Comfort
Pen Point
1 mm
Clip Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.