Zoro Homepage

PAP Profile Retractable Ballpoint Pen 1 mm; Red

  • Mfr # 2095454

  • Zoro # G209140962


product price: $39.29
/ea

Key Features

Ink Color
Red
Point Size
1 mm
Point Type
Conical
Pen Tip
Medium
Overall Length
5.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095454
Zoro #
G209140962
UPC #
41540012597
Country of Origin
China

Dimensions

Point Size
1 mm
Overall Length
5.50"
Width
0.25"
Height
0.25"
Diameter
1/4 in
Pen Point Size
1 mm

Details

Ink Color
Red
Item
Ballpoint Pen
Point Type
Conical
Pen Tip
Medium
Pen Cushion
Contoured, Soft, Comfort
Barrel Color
Red
Series
Profile
Features
Visible Ink Supply
Grip
Soft
Pen Point Style
Conical
Pen Point
Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.