Shop SANFORD
See all product information
Create Account
PAP1951256 1 mm Inkjoy 100 Ballpoint Stick Pen; Blue
- Mfr # 1951256
- Zoro # G904161491
product price:Â
$
17.59
/ea
Key Features
Ink Color
Blue
Point Size
1 mm
Series
InkJoy
Pen Tip
Medium
Barrel Color
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1951256
- Zoro #
- G904161491
- UPC #
- 71641103023
- Country of Origin
- India
- Ink Color
- Blue
- Item
- Ballpoint Pen
- Series
- InkJoy
- Pen Tip
- Medium
- Barrel Color
- Translucent
- Features
- Triangular Barrel
- Clip Material
- Plastic
- Pen Point
- Medium
Dimensions
- Point Size
- 1 mm
- Pen Point Size
- 1 mm
Description
We are very proud to provide the laundry appliances with high quality and standards. Our products are easy to use, compact and save energy. Our products make it much easier to find a unit that is suitable for your specific needs.
Features- Ultra-smooth ink keeps the fun and ideas flowing
- Reliable, fluid tips draw clean lines from beginning to end
- 1 Dozen pack
- Color: Blue
- Size: 1 mm
- Weight: 0.21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.