Paper Mate, COMFORTMATE ULTRA RETRACTABLE BALLPOINT PEN, 1MM, BLUE INK/BARREL, DOZEN

  • Mfr # 6310187

  • Zoro # G610827704


product price:  $11.79
/ea

Key Features

Ink Color
Blue
Point Type
Medium
Barrel Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6310187
Zoro #
G610827704
UPC #
41540631019
Country of Origin
Mexico

Details

Ink Color
Blue
Item
Ballpoint Pen
Point Type
Medium
Barrel Material
Rubber

Description

With its smooth ink flow and unique triangular barrel with soft grip, the Paper Mate ComfortMate Retractable Ballpoint Pen delivers a fluid, comfortable writing experience. The pens Lubriglide ink system provides a smooth and steady flow of quick-drying ink, helping reduce strain on your hand while you write. Pen Sub-Brand & Product Family: ComfortMate Ultra; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.